Stainless Steel Platform for Bulk Milk Tanks and Water Reservoir

Stainless Steel Platform for Bulk Milk Tanks and Water Reservoir

Stainless Steel Platform for Bulk Milk Tanks and Water Reservoir. Platform dimensions: 16 ft. 3 in. L x 35-1/2 in. W x 4 in. H. Tank capacity: 154 gallons (9 ft. L x 22 in. W x 15 in. H). Flotect switch, MWP: 100 psi (690 kPa). Inlets/outlets: (2) 1-1/2 in. copper lines:, (2) ¾ in. copper lines with insulation (2) 1-1/2 in. copper lines (tank middle). Overall dimensions: 205 in. L x 36 in. W x 55 in. H.

Product Details

  • Stock No: SGMPB067.6
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 205
  • Width (Inches): 36
  • Height (Inches): 55

Additional Product Details

Stainless Steel Platform for Bulk Milk Tanks and Water Reservoir