Vogt Turbo CAR-28 Ice Maker with Hopper
Turbo CAR-28 Ice Maker with Hopper. Model: CAR-28. S/N: E002090. Refrigerant: Ammonia (717A). Nominal Ice Capacity: 14 tons / 24 hr. Controls: 115V, 60Hz, 1-Phase. Crusher Bar Motor: 2HP, 3.1 FLA, 18.6 LRA, 460V, 60Hz, 3-Phase. Water Pump Motors (2): 0.75HP, 1.7 FLA, 2.2 LRA, 460V, 60Hz, 3-Phase. Hopper Motor: 0.75HP, 115V/230V, 60Hz, 1-Phase. Shipping Weight: 7,819 lbs. Defrost water flow: 22 GPM. Liquid ammonia flow 11. Recommended compressor capacity at 0F: 26.04 TR. Overall hopper dimensions: 93 in. L x 55 in. W x 120 in. H. Overall ice maker dimensions: 104 in. L x 95 in. W x 110 in. H.
Click here to see a video of the equipment
Product Details
- Stock No: SGMPM058.65
- Manufacturer: Vogt Ice
- Model: CAR-28
- Serial Number: E002090