Stainless Steel Ingredient Hoppers - 70 Gallon

Stainless Steel Ingredient Hoppers - 70 Gallon

(3) Stainless Steel Ingredient Hoppers - 70 Gallon. Clear plexi-glas covers: 46 in. dia. Manual bottom opening: 9-1/2 in. diameter. Height of bottom opening: 6-1/2 in. Base with (4) casters. Overall dimensions: 4 ft. L x 4 ft. W x 3 ft. 4 in. H.

Product Details
  • Stock No: SGMT205.1
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Ingredient Hoppers - 70 Gallon