Roller Conveyor

Roller Conveyor

Roller Conveyor. (28) Rollers: 2 in. diameter x 23-1/2 in. W. Conveyor height: minimum 18-1/2 in. H.; maximum 43 in. H. Base: 83-1/2 in. L x 27 in. W. (2) Adjustable supports: minimum 20 in. H; maximum 32 in. H. Overall dimensions: 83-1/2 in. L x 27 in. W x 19 in. H.

Product Details
  • Stock No: SGMT305.1a
  • Manufacturer: Not Specified
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Roller Conveyor