WAS Scale

WAS Scale

WAS Scale. Model: DF2000. S/N: C11843. Weight capacity: 5000 lb. Control input: 12 VDC, 1.5 A, output: 10 VDC, 500 mA. Stainless steel platform: 30-1/2 in. L x 24-3/4 in. W. Label print-out system. Base with (4) casters. Overall dimensions: 45 in. L x 25 in. W x 60 in. H.

Product Details

  • Stock No: SGMT322.2a
  • Manufacturer: WAS
  • Model: DF2000
  • Serial Number: C11843

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

WAS Scale