Check Weigher
(2) Check Weighers. Weigher #1- Belt: 13-1/2 in. W x 28 in. L. Belt height: 22 in. (from floor). Weigh-Tronix digital controller, Model: 125. Foot pedal switch for belt stop/start. Weigh zone: 18 in. L x 15 in. W. Overall dimensions: 28 in. L x 19 in. W x 68 in. H. Weigher #2- Belt: 13-1/4 in. W x 23 in. L. Belt height: 22 in. (from floor). Weigh zone: 14 in. L x 15 in. W. Overall dimensions: 24 in. L x 19 in. W x 39 in. H.
Product Details
- Stock No: SGMT329.11a