Bemis Packaging Cip Heat Sealer
Bemis Packaging Cip Heat Sealer. S/N: 1460 28582-A. Holder bag system: 30 in. L. Hot air heater zone: 35 in. L. Sealer zone: 18 in. L. Adjustable base on casters. Maximum sealer height: 65 in. Minimum sealer height: 30 in. Division Motor, ½ hp, 1725 & 1425 rpm, 208-220/440 amps, 2.0-2.0/1.08 & 2.3-2.3/1.2 FLA, 60 & 50 Hz, 3 phase. Control panel, (2) temperature gauges, heat on/off heat switch. Power: 230 V, 15 amps, 60 Hz, 3 phase. Overall dimensions: 95 in. L x 35 in. W x 71 in. H.
Product Details
- Stock No: SGMT338.5a
- Manufacturer: Bemis Packaging
- Serial Number: 1460 28582-A