Groen Stainless Steel Steam Jacketed Kettle-130 Gallon
Groen Stainless Steel Steam Jacketed Kettle-130 Gallon. S/N: 18017. MAWP: 100 psi. Inside straight-wall dimensions: 3 ft. dia. x 2 ft. 8 in. H. Inlet: top infeed. Outlet (1) 2 in. dia. NPT fitting. Media inlet/outlets: (2) 1 in. dia. FNPT fittings. Overall dimensions: 3 ft. 5-1/2 in. dia. x 4 ft. 6 in. H.
Product Details
- Stock No: SGMT381.1
- Manufacturer: Groen
- Serial Number: 18017
Tank Details