Robin Air Refrigerant Recovery Recharging System

Robin Air Refrigerant Recovery Recharging System

Robinair Refrigerant Recovery Recharging System. Model: 17600. S/N: 00359. Recovery capacity: 50 lbs/charge. Top digital numeric control. Power: 115 V, 60 Hz, 9.6 amps. Refrigerant: R-12, R-22, R-500 and R-502. Overall dimensions: 22 in. L x 15 in. W x 22 in. H.

Product Details

  • Stock No: SGMT521.1a
  • Manufacturer: Robinair
  • Model: 17600
  • Serial Number: 359

Previous Refrigerant

  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 22
  • Width (Inches): 15
  • Height (Inches): 22

Additional Product Details

Robin Air Refrigerant Recovery Recharging System