Sundyne Maso / Sine P1DRC Centrifugal Pump (7.5 HP, 36 GPM Max)

Sundyne Maso / Sine P1DRC Centrifugal Pump (7.5 HP, 36 GPM Max)

Sundyne Sunflo P-1000 Series Centrifugal Pump. Model: P1DRC. S/N: 40043686-00. Flow: 4 GPM @ 60 PSI, 36 GPM @ 10 PSI. O-Ring seal option. Marathon Electric Motor, 7-1/2 hp, 3450 rpm, 230/460 V, 20.2/10.1 amps, 60 Hz, 3 phase. Typical applications: Boiler Feed, Reverse Osmosis, NOx Suppression, Washdown, Injection, Seal Flush, Condensate Return, Gun Drilling, Felt Shower, Trim Squirt, Plane De-icing, and Mining Dust Suppression. (2) 1 in. FNPT fittings. Overall dimensions: 25 in. L x 10 in. W 16 in. H.

Product Details

  • Stock No: SHCA001.
  • Manufacturer: Sundyne Maso / Sine
  • Model: P1DRC
  • Serial Number: 40043686-00

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 36
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 1
  • Inlet/Outlet 1 Type: FNPT
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 1
  • Inlet/Outlet 2 Type: FNPT

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 3450
  • Motor Voltage: 230/460
  • Motor Amps: 20.2/10.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 25
  • Width (Inches): 10
  • Height (Inches): 16

Additional Product Details

Sundyne Maso / Sine P1DRC Centrifugal Pump (7.5 HP, 36 GPM Max)