Gaulin Homogenizer

Gaulin Homogenizer

Gaulin Homogenizer. Model: HO30. S/N: 57890. (3) 2-1/2 in. dia. plungers. Pressure and flowrate can be modified/adjusted to suit your needs. Currently setup as a pump, but homogenizing valve(s) can be added. Tapered seat poppet valve cylinders. Motor pulley diameter: 5 in. Gear pulley diameter: 15 in. dia. Pulley ratio: 0.33. Inlets/outlets: 2 in. dia. ACME threaded fittings. Overall dimensions: 52 in. L x 42-1/2 in. W. x 59-1/2 in. H.

Product Details

  • Stock No: SHCA1179.17
  • Manufacturer: Gaulin
  • Model: HO30
  • Serial Number: 57890

Homogenizer Details

  • Number of Stages: 2
  • Valve Seats Type: Poppet

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 52
  • Width (Inches): 42.5
  • Height (Inches): 59.5

Additional Product Details

Gaulin Homogenizer