Trane Air Cooled Liquid Chiller- 200 Ton

Trane Air Cooled Liquid Chiller- 200 Ton

Trane Air Cooled Liquid Chiller- 200 Tons Model: RTAA2004XB01A1B0E. S/N: U91E04416. Refrigerant: R-22. Refrigerant side factory test pressure hi/lo: 450/300 psig. System requirements: 460 V, 60 Hz, 3 phase. Trane Helirotor Compressor, Model: CHHB100TNB0N119AN, S/N: UA1E4418, electrical requirements: 460 V, 163 RLA, 896 LRA, 60 Hz, 3 phase. (14) Condenser Fan Motors, 1 hp, 460 V, 2.8 RLA, 60 Hz, 3 phase. Control circuit requirements: 115 V, 750 RLA, 60 Hz, single phase. Evaporator heat tape, 115 V, 480 RLA, 60 Hz, single phase. Inlets/outlets: (2) 6 in. dia. flanged ports. Note: two end original doors have been replaced by two shop fabricated doors. Overall dimensions: 23 ft. L x 8 ft. 2 in. W x 7 ft. 9 in. H.(ACN741).

Click here to see a video walk-around

Product Details

  • Stock No: SHCA128.44
  • Manufacturer: Trane
  • Model: RTAA2004XB01A1B0E
  • Serial Number: U91E04416

Chiller Details

  • Air Cooled or Liquid Cooled: Air Cooled

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Trane Air Cooled Liquid Chiller- 200 Ton