Spee-Dee Packaging Machinery Inc. Volumetric Cup Filler

Spee-Dee Packaging Machinery Inc. Volumetric Cup Filler

Spee-Dee Packaging Machinery Inc. Volumetric Cup Filler. Model: CHE4440, S/N: 4796. Maximum speed: 80 fills/min. Cup size range from 1 in. dia x 0.62 in. L to 6 in. dia x 25 in. L. Fill volume: 0.5 to 700 cu. in. Unit requirements: 115 V, 60 Hz, single phase. Mild steel Frame. Dayton Split Phase Motor, 1/3 hp, 1725 rpm, 115 V, 6.8 amps. Inlets: (4) 3 in. dia. x 4 in. L cups. Outlets: 6 in. dia. x 20 in L discharge chute. Overall dimensions: 29 in. L x 28-1/2 in. W x 77 in. H.

Product Details

  • Stock No: SHCA1465.4a
  • Manufacturer: Spee - Dee
  • Model: CHE4440
  • Serial Number: 4796

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Spee-Dee Packaging Machinery Inc. Volumetric Cup Filler