Worthington-Dresser Centrifugal Pump

Worthington-Dresser Centrifugal Pump

Worthington-Dresser Centrifugal Pump. Model: D824. S/N: 126662. Size: 2-1/2x1-1/2x5. Impeller diameter: 4.8 in. Baldor Industrial Motor, 5 hp, 3450 rpm, 208-230/460 V, 13.2-12/6 amps, 60 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. suction port. Outlets: (1) 1-1/2 in. dia. discharge port. Overall dimensions: 23 in. L x 10 in. W x 17 in. H.

Product Details

  • Stock No: SHCA1597B.
  • Manufacturer: Worthington-Dresser
  • Model: D824
  • Serial Number: 126662

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Worthington-Dresser Centrifugal Pump