Munters Stainless Steel Heat Exchanger

Munters Stainless Steel Heat Exchanger

Munters Stainless Steel Heat Exchanger. Baldor Explosion Proof Motor, 3 hp, 3450 rpm, 208-230/460 V, 8.2-7.8/3.9 amps, 60 Hz, 3 phase. Inlets: (1) 6 in. dia. infeed. Outlets: (1) 6 in. dia. flanged discharge. Overall dimensions: 78 in. L x 32-1/2 in. W x 64 in. H.

Product Details

  • Stock No: SHCA170.4a
  • Manufacturer: Munters

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Munters Stainless Steel Heat Exchanger