Xchanger Inc. Plate Fin Air/Gas Heat Exchanger
1998 Xchanger Inc. Plate Fin Air/Gas Heat Exchanger. Model: C-200. S/N: 0498-B5758. Material of construction: 304 stainless steel, core stamped: ASMU UM. Process media flow rate: 1555.6 SCFM, operating pressure: 14.6 PSIA, design pressure: 15 PSIG, Temperature in: 10°F, temperature out: 355°F. Service media flow rate: 695.1 lb/hr. MAWP: 250 psig @ 400 °F. MDMT: 250 psig @ -40 °F. C-Series heat exchangers heat and cool low pressure gas streams. Easily removable central core. Function: heat, cool, dehumidify. Service fluid: water, refrigerant, steam, etc. Inlets: (1) 1 in. dia. FNPT, (1) 9 in. dia. flanged port. Outlets: (1) 1-1/4 in. dia port, (1) 9 in. dia. flanged port. Overall dimensions: 55 in. L x 44 in. W x 44 in. H.(ACN20a).
Product Details
- Stock No: SHCA177.4a
- Manufacturer: X-Changer, Inc.
- Model: C-200
- Serial Number: 0498-B5758