Chemcom 1170-90-T3D and 1120-90-T3D Positive Displacement Pump (1 HP, 250 GPM Max)
Chemcom Rotary Pumps. Models: 1170-90-T3D and 1120-90-T3D. S/N's: 22843 and 21028. Capacity: 250 gpm @ 35 psig (sn: 22843) and 8 gpm @ 100 psig (sn: 21028). Baldor Industrial Motor, 1 hp, 1725 rpm, 230/460 V, 3.4/1.7 amps, 60 Hz. Reeves Variable Speed Module, Max. 3320 and Min. 644. Inlets: (1) 1-1/2 in. dia. port, (1) 1/2 in. dia. port. Outlets: 1-1/2 in. NPT, (1) 1/2 in. port. Overall dimensions: 49 in. L x 24 in. W x 53-1/2 in. H.
Product Details
- Stock No: SHCA932.2a
- Manufacturer: Chemcom
- Model: 1170-90-T3D and 1120-90-T3D
- Serial Number: 22843 and 21028
Pump Details
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 250
- # Inlets: 2
- # Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 1.5
- Inlet/Outlet 2: Inlet
- Inlet/Outlet 2 Size (inches): 0.5
- Inlet/Outlet 3: Outlet
- Inlet/Outlet 3 Size (inches): 0.5
- Inlet/Outlet 4: Outlet
- Inlet/Outlet 4 Size (inches): 0.5
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 1
- Motor RPM: 1725
- Motor Voltage: 230/460
- Motor Amps: 3.4/1.7
- Motor Hertz (Hz): 60
Dimensions:
- Length (Inches): 49
- Width (Inches): 24
- Height (Inches): 53.5