Fristam Sanitary Centrifugal Pump

Fristam Sanitary Centrifugal Pump

Fristam Sanitary Centrifugal Pump. Model: FP1722. S/N: 122122202. Impeller diameter: 5-1/2 in. Inlets: (1) 3 in. dia. S-line fittings. Outlets: (1) 2 in. dia. S-line fittings. Overall dimensions: 2 ft. 6 in. L x 1 ft. W x 1 ft. 5 in. H. Pump does not hold water from previous test. 

Product Details

  • Stock No: SHCC002.
  • Manufacturer: Fristam
  • Model: FP1722
  • Serial Number: 122122202

Pump Details

  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 5.5
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 1 Type: S-Line
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 2 Type: S-Line

Previous Refrigerant

Motor Details

  • Motor Included? Yes

Dimensions:

  • Length (Inches): 30
  • Width (Inches): 12
  • Height (Inches): 17

Additional Product Details

Fristam Sanitary Centrifugal Pump