Morehouse Cowles Dissolver Disperser
Morehouse Cowles Dissolver Disperser. Model: 510VHV. Stainless steel mixer: 1-5/8 in. shaft dia. 10-1/8 in. impeller dia. Louis Allis Motor: 10 Hp, 1725 rpm, 230/460 volts, 24.4/12.2 amps, 60 Hz, 3 phase. Drive rated at 10 HP at 1300 rpm. Belts are C-90 super-oil-heat. Resistant-static conducting. (2) 3-7/8 in. sprockets. (2) 8-3/8 in. driver pulleys. (1) 8-3/8 in. driven pulley. (1) Allen Bradley motor control box, which contains: (1) Allen Bradley transformer: 0.075 K.V.A., primary voltage: 240-480/220-440 V, secondary voltage 120/110, 60/50-60 HZ. (1) Westinghouse Electric contactor, 200-230/460 V, 7-1/2/10 hp. Air tank: WESSELS. W.P. 150 P.S.I. Temp. 650 ˚F. Overall dimensions: 5 ft. 2-3/4 in. L. x 1 ft. 9 in. W. 6 ft. 6-1/2 in. H.(ACN151).
Product Details
- Stock No: SIBI148.11
- Manufacturer: Morehouse Cowles
- Model: 510VHV
- Serial Number: C576S