Stainless Steel Mix Tank - 100 Gallons

Stainless Steel Mix Tank - 100 Gallons

Stainless Steel Mix Tank. Approximate capacity: 100 gallons. (1) Waukesha pump. Size 3. (2) 3-3/8 in. rotors. Pump has (2) 1-1/2 in. ACME inlet/outlet. Allen Bradley start/stop control box. Doerr Electric Corporation drive: Model: 200375B771. 526 in. lbs. output torque, 10:1 ratio. Alling-Lander Company drive: Model: 3225-FM-L. 4.40 max H.P. input, 1800 input rpm, 710 output torque, 5 ratio. Reliance Electric motor: ¾ Hp, 1725 Rpm, 230/460 V, 3.44/1.72, 60 Hz, 3 Phase. MagneTek motor: ½ Hp, 1750 rpm, 90 V, 4.9 A. Tank dimensions: 3 ft. dia. x 1 ft. 11 in. straight wall (117 gallons). 1ft. 1 in. mixing propeller dia. 1-1/4 in. shaft. Inlets/outlets: (2) 1 in. FNPT. (1) 2-1/2 in. ACME. (1) 2 in. FNPT. (1) 1-1/4 in. FNPT. Overall dimensions: 5 ft. 11-1/4 in. L x 4 ft. 7 in. W x 5 ft. 10 in. H.

Product Details

  • Stock No: SIBI194.1
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Mix Tank - 100 Gallons