Tri-Clover / Ladish Co. Sanitary Centrifugal Pump - 2 HP

Tri-Clover / Ladish Co. Sanitary Centrifugal Pump - 2 HP

Tri-Clover / Ladish Co. Sanitary Centrifugal Pump. Model: SP216TF-S. Serial: K3586. U.S. Electrical Varidrive Motor: 2 HP, 208-220/440V, 60 Hz, 3-phase, 985-3940 RPM. The SP216 series pump can have flowrates up to 275 GPM and 175 ft head (with proper RPM, impeller size, and motor HP). Seal type F: external balanced carbon with water flush. Sanitary bevel seat flanges. Overall dimensions: 45 in. L x 17 in. W x 22 in. H.

Product Details

  • Stock No: SIKH015
  • Manufacturer: Tri-Clover
  • Model: SP216TF-S
  • Serial Number: K3586

Pump Details

  • Pump Type: Centrifugal

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tri-Clover / Ladish Co. Sanitary Centrifugal Pump - 2 HP