ITT Jabsco Pureflo 3 Flexible Impeller Pump - 1.5 HP
ITT Jabsco Pureflo 3 Positive Displacement Pump. Model: 6-94. Serial No.: 30560-5005. Pump model 30560 (283x0) size 80 has a maximum flowrate of 33.8 GPM (128 LPM) and max pressure of 65 PSI (4.5 bar). Flexible impeller style pumps are useful in both low and high viscosity applications. Output is smooth and pulse free. Viscosity range: 1 to 50,000 cP. Max temp: 149F neoprene or 248F EPDM. Reliance motor: 1.5 HP, 1725 RPM, 208-230/460V, 60 hz, 3-phase. Overall dimensions: 17 in. L x 7 in. W x 11 in. H.
Product Details
- Stock No: SIKH016
- Manufacturer: Pureflo
- Model: 6-94
- Serial Number: 30560-5005