Vac-U-Max Portable Vacuum System

Vac-U-Max Portable Vacuum System

Vac-U-Max Portable Vacuum System. Belleville NJ USA. TT-12661. Electrical requirement: 460V, 60 Hz, 3-phase. Features EG&G Rotron vacuum pump: 5 HP, 200-230/460V, 3-phase, 60 Hz (also rated for 50 Hz). Rotoron model DR707D89X, part 036789, serial CD05642. Overall dimensions: 44 in. L x 22 in. W x 62 in. H.

Product Details

  • Stock No: SIKH045
  • Manufacturer: Vac-U-Max

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 44
  • Width (Inches): 22
  • Height (Inches): 62

Additional Product Details

Vac-U-Max Portable Vacuum System