Sterling / SIHI LEMR110 Vacuum Pump - 5 HP

Sterling / SIHI LEMR110 Vacuum Pump - 5 HP

Sterling Fluid Systems (SIHI) Pump. Model: LEMR-110-AZAAA0A0AT. Serial: C06-539746-01. Stk: 909213. Made in Canada. The SIHI LEM series pumps are close coupled liquid ring vacuum pumps for vapors and gases with some liquid carry over. Motor: 5 HP, 208-230/460V, 60 Hz, 3-phase (also rated for 50 Hz, 190/380V, 4 HP). Overall dimensions: 41 in. L x 22 in. W x 52 in. H.

Product Details

  • Stock No: SIKH079
  • Manufacturer: Sterling
  • Model: LEMR-110-AZAAA0A0AT
  • Serial Number: C06-539746-01

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Sterling / SIHI LEMR110 Vacuum Pump - 5 HP