Urschel Dicer

Urschel Dicer

Urschel Dicer. Model: GK, S/N: 1157. Hopper opening: 19 in. L x 15-1/2 in. W. (9) 4 in. dia circular knives. Product exit: 7 in. L x 6 in. W. US Electrical Motor: 2 hp, 1,730 rpm, 230/460 V, 6/3 amps, 60 Hz, 3 phase. Overall dimensions: 53 in. L x 36 in. W x 50 in. H. The model GK is one of the most versatile machines available from Urschel Laboratories. Interchangeable cutting parts in a wide range of sizes provide maximum versatility in producing maximum versatility in producting uniform cuts from a variety of fruits and vegetables. Many sizes of straight and crinkle cuts can be made by using numerous combinations of slice thicknesses, crosscut knife spindles, and circular knife spacing. Features continuous operation for uninterrupted production and simplified design for easy cleanup and maintenance.

Product Details

  • Stock No: SJFK021.76a
  • Manufacturer: Urschel Laboratories Inc.
  • Model: GK

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Urschel Dicer