Portable Stainless Steel Counter Top and Sink with Commercial Grinder

Portable Stainless Steel Counter Top and Sink with Commercial Grinder

Portable Stainless Steel Counter Top and Sink with Commercial Grinder. Basin dimensions: 20 in. L x 20 in. W x 6 in. H. Drain: 7 in. dia. Outlet: 2 in. dia. Mounted on 4 wheels. Overall dimensions: 47 in. L x 31 in. W x 45 in. H.

Product Details

  • Stock No: SJFK035.5
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 47
  • Width (Inches): 31
  • Height (Inches): 45

Additional Product Details

Portable Stainless Steel Counter Top and Sink with Commercial Grinder