Tri-Clover PRED25-3M-UC4-SL-S Positive Displacement Pump (28 GPM Max)

Tri-Clover PRED25-3M-UC4-SL-S Positive Displacement Pump (28 GPM Max)

Tri Clover PRED 25 Positive Displacement Pump. Model: PRED25-3M-UC4-SL-S. S/N: 329798-01. Maximum capacity @ 20 psi: 28 gpm. Displacement per 100 revolutions: 8 gal. Seal option: Double mechanical seal with water flush. Tri Clover pumps perform more effective on suction lift service; handle anything from liquids to semi-solids with entrained vapors. They also reduce maintenance costs and downtime with their longer seal and rotor life. Inlets: (1) rectangular inside with 3 in. flanged S-line fitting. Outlets: (1) rectangular inside with 3 in. flanged S-line fitting. Overall dimensions: 16 in. L x 14-1/2 in. W x 11 in. H.

Product Details

  • Stock No: SKFC003.2
  • Manufacturer: Tri-Clover
  • Model: PRED25-3M-UC4-SL-S
  • Serial Number: 329798-01

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 28
  • Displacement per Revolution (Gallons): 0.08
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 1 Type: S-Line
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 3
  • Inlet/Outlet 2 Type: S-Line

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 16
  • Width (Inches): 14.5
  • Height (Inches): 11

Additional Product Details

Tri-Clover PRED25-3M-UC4-SL-S Positive Displacement Pump (28 GPM Max)