Micro Motion Mass Flow Meter

Micro Motion Mass Flow Meter

Micro Motion Mass Flow Meter. Model: DS025S113SU. S/N: 184804. Meter type: 2. Meter factor: 30513. Flow calc. factor: 3.05135.13. Dens calc. factor: 12076131934.44. Tube: 1900 psig. Connection: 275 psig. Micro Motion Mass Flow Sensor, Model: DS025S113SU, S/N: 950405. Micro Motion Remote Flow Transmitter, Model: 1PNU, S/N: 61918. Inlets/outlets: (2) 1/2 in. dia. S-line fitting. Overall dimensions: 16 in. L x 11 in. W x 49 in. H.

Product Details

  • Stock No: SKFC022.2a
  • Manufacturer: Micro Motion
  • Model: DS025S113SU
  • Serial Number: 184804

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 16
  • Width (Inches): 11
  • Height (Inches): 49

Additional Product Details

Micro Motion Mass Flow Meter