Imeco Air Defrost Evaporator- 16.6 Ton

Imeco Air Defrost Evaporator- 16.6 Ton

Imeco Air Defrost Evaporator- 16.6 Ton. Model: FCLS4084-2-2. S/N: 7612-2-RH-1. Refrigerant: NH3. Airflow: 23,500 cfm @ 0.375 ESP. (2) Toshiba Fan Motors, 2 hp, 1145 rpm, 230/460 V, 6.4/3.2 amps, 60 Hz, 3 phase. Galvanized steel construction. Inlets: (1) 3/4 in. dia. pipe (media). Outlets: (1) 1-1/2 in. dia. suction port, (1) 2-1/2 in. dia. (drain pan). Overall dimensions: 13 ft. 8 in. L x 49 in. W x 57-1/2 in. H.

Product Details

  • Stock No: SKFC071.7
  • Manufacturer: Imeco
  • Model: FCLS4084-2-2
  • Serial Number: 7612-2RH

Evaporator Coil Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Imeco Air Defrost Evaporator- 16.6 Ton