Tri-Clover F3218 Tri-Blender

Tri-Clover F3218 Tri-Blender

Tri-Clover F3218 Tri-Blender. Model: F3218MD-B40-S. Serial No: Y4912. Maximum powder input: 100 lbs/minute (depending on application). Motor: Reliance Duty Master A-C Motor. 15 Hp, 1755 rpm at 230/460 V, 37/18.5 amps, 60 Hz, 3 phase. 1455 rpm at 220/380 V, 40.4/23.4 amps, 50 Hz, 3 phase. Frame: 256TC. Starter box includes Allen-Bradley Size 3 starter. Overall Dimensions: 3 ft. 10 in. L x 1 ft. 10 in. W x 6 ft. H.

Product Details

  • Stock No: SKFI156.30
  • Manufacturer: Tri-Clover
  • Model: F3218MD-B40-S
  • Serial Number: Y4192

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tri-Clover F3218 Tri-Blender