Two Stage Flash Cooler Condensers for Dairy, Juice, etc.
(1) Marriott Walker Corporation (a Carlisle Company) Stainless Steel Shell-and-Tube Surface Condenser (Vapor-In-Tube). S/N: SPG-35650. Material: 316L SS. Date: December 2002. DWG: SPG-35650-1-D. Size: 22 inch O.D. Vapor in Tube Condenser. Job number 1229A to SPV. Vessel Jacket Rating: -15/40 PSIG MAWP at 200F. Vapor in at 130F 1,829 pounds per hour. Condensate out at 110F 3.6 GPM. Shell side: cooling tower water. Inlet 106F 280 GPM, Outlet: 90F 280 GPM. (1) Shell-and- Tube Surface Condenser (Water-In-Tube) with no nameplate. Previous application: Vapor in at 1,300 pounds per hour, Condensate out at 110F 2.6 GPM. Cooling tower water: in at 120GPM 115F, out at 90F.(ACN1600).
Product Details
- Stock No: SKFI179.40
- Manufacturer: Marriott Walker Corp.
Shell & Tube Details
- Tube Material: 316L Stainless Steel
- MAWP (PSI at temp): -15/40 PSIG @ 200F
- Inlets & Outlets Description: Inlet 106F 280 GPM, Outlet: 90F 280 GPM
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- ACN: 1600
Additional Product Details
- Year of Manufacture: 2002
- Previously Used With: Previous application: Vapor in at 1,300 pounds per hour, Condensate out at 110F 2.6 GPM. Cooling tower water: in at 120GPM 115F, out at 90F. (1) Pallet of Misc Parts.
- Known Issues or Problems: Shell-and- Tube Surface Condenser (Water-In-Tube) with no nameplate