Carbon Steel Single Shell Tank- 2,000 Gallon

Carbon Steel Single Shell Tank- 2,000 Gallon

Carbon Steel Single Shell Tank- 2,000 Gallon. Inside straight-wall dimensions: 6 ft. 11 in. dia. x 7 ft. 4 in. H. Manway diameter: 18 in. Inlets: (3) 3 in. dia. flanged ports. Outlets: (1) 1 in. dia. FNPT, (3) 3 in. dia. 150lb ANSI flanged port, (1) 4 in. dia. 150lb ANSI flanged port, (1) 4 in. dia. FNPT (discharge). Overall dimensions: 7 ft. 10 in. L x 7 ft. 6 in. W x 10 ft. 8 in. H.

Product Details
  • Stock No: SLSP052.4
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Carbon Steel Single Shell Tank- 2,000 Gallon