Enardo Pneumatic Valve
Enardo Pnematic Valve. Model: 850-2X3-111. S/N: 4539. Size: 2X3. Vacuum settings: 0.5 oz. Opening pressure: 2.0 in. Inlet: (1) 2 in. dia. flanged port. Outlet: (1) 3 in. dia. flanged port. Overall dimensions: 1ft 3 in. L x 9-1/2 in. W x 17 in. H.
Product Details
- Stock No: SLSP149.a
- Manufacturer: Enardo
- Model: 850-2X3-111
- Serial Number: 4539
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 15
- Width (Inches): 9.5
- Height (Inches): 17