Waukesha Model 125 Positive Displacement Pump

Waukesha Model 125 Positive Displacement Pump

Waukesha Positive Displacement Pump. Model: 125SEP. Flow rate for new pump is 140 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Maximum speed: 600 rpm. The SEP-series pump is designed for aseptic processing in the canning, food, dairy, pharmaceutical and other industries where the emphasis is on bacteria-free operation to assure product freshness, flavor, color and shelf life. This is accomplished by the internal circulation and release of live steam or sterile solution to ports, cover and product seal areas. Inlets/outlets: (2) 2 in. dia. MPT with attached 4-bolt flanges. Overall dimensions: 2 ft. L x 1 ft. 4 in. W x 1 ft. 3-1/2 in. H.

Product Details

  • Stock No: SLSP153.3
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 125SEP
  • Serial Number: T-1652

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha Model 125 Positive Displacement Pump