Waukesha 125 Positive Displacement Pump

Waukesha 125 Positive Displacement Pump

Waukesha 125 Positive Displacement Pump. Model: 125. S/N: DO59564SS. Nominal capacity: 150 gpm. Displacement per revolution: 0.25 gal. 316 Stainless steel pump body, rotors, and shaft. Seal option: o-ring. Common uses: milk products, vegetables, fruits, meat, bakeries, and flavorings. Inlets/outlets: (2) 2-1/2 in. S-Line. Overall dimensions: 17 in. L x 11 in. W x 15 in. H.

Product Details

  • Stock No: SLTN073.10
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 125
  • Serial Number: DO59564SS

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 125 Positive Displacement Pump