TB Wood’s Variable Frequency AC Inverter- 5 HP

TB Wood’s Variable Frequency AC Inverter- 5 HP

TB Wood’s Variable Frequency AC Inverter- 5 HP. Model: WFC4005-0CHT. S/N: 9724099. Input: 380-460 V, 10.8 amps, 50/60 Hz, 8.6 KVA. Output: 460 V, 9.9 amps, 7.2 KVA. Frequency range: progRam Industriesmable 0.1 – 400 Hz. Overall dimensions: 1 ft. 1-5/8 in. L x 8-7/8 in. W x 1 ft. 1-5/8 in. H. (ACN11a).

Product Details

  • Stock No: SMBS284B
  • Manufacturer: TB Woods
  • Model: WFC4005-0CHT
  • Serial Number: 9724099

Previous Refrigerant

Motor Details

  • If Multiple Motors, Motor Descriptions vs specs: Input: 380-460 V, 10.8 amps, 50/60 Hz, 8.6 KVA. Output: 460 V, 9.9 amps, 7.2 KVA.
  • Motor Horsepower(HP): 5

Dimensions:

  • Length (Inches): 13.625
  • Width (Inches): 8.875
  • Height (Inches): 13.625
  • ACN: 11a

Additional Product Details

TB Wood’s Variable Frequency AC Inverter- 5 HP