APV R-Series Positive Displacement Pump
APV R-Series Positive Displacement Pump. Model: R6R. Flow rate for new pump is 120 gpm with required horsepower and pressure at 80 psi. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Reliance electric motor, 5 hp1745 rpm, 230/460 V, 12.6/6.3 amps. Gear reducer ratio: 6.2. Final rpm: 281. Inputs/Outputs: (2) 3 in. S-line fittings. Overall dimensions: 4 ft. 2-1/4 in. L x 1 ft. 10 in. W x 1 ft. 11 in. H.(ACN110).
Product Details
- Stock No: SMBS284.12
- Manufacturer: APV
- Model: R6R
- Serial Number: G-2859