Back Tech Battery-Powered Lift

Back Tech Battery-Powered Lift

Back Tech Battery-Powered Lift. Model: BT/240. Maximum load capacity: 250 lbs. The Back Tech. features a foot operated central brake system on rear casters, researchable battery pack, and wired remote control. Minimum lift height: 4 in. Maximum lift height: 4 ft. Lift fork span (width): 3 ft. 5 in. Overall dimensions: 3 ft. 8 in. L x 3 ft. x 5 ft. 6 in. H. (ACN46)

Product Details

  • Stock No: SMBS406B.1a
  • Manufacturer: Back Tech
  • Model: BT/240

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 44
  • Width (Inches): 36
  • Height (Inches): 66
  • Weight (LBS): 250
  • ACN: 46

Additional Product Details

Back Tech Battery-Powered Lift