ITT 150 Centrifugal Pump (5 HP, 150 GPM Max)

ITT 150 Centrifugal Pump (5 HP, 150 GPM Max)

ITT AC Centrifugal Pump. Model: 150. Type: 2000. Capacity: 150 gpm @ 52 TDH. Max field hydrotest pressure: 175 psi. Siemens Motor, 5 hp, 3490 rpm, 230/460 V, 11.6/5.8 amps, 60 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. port with an X-pattern flange with (4) 1/2 in. bolt holes. Outlets (1) 2 in. dia. port with a 6 in. flange and (4) 1/2 in. bolt holes, (1) 1/2 in relief valve. Overall dimensions: 44 in. L x 13 in. W x 22 in. H.

Product Details

  • Stock No: SMBV005.
  • Manufacturer: ITT
  • Model: 150

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 150
  • Maximum Pressure MAWP (PSI): 175
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 2.5
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 Flange Size (inches): 0.5
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 Flange Size (inches): 6
  • Inlet/Outlet 2 # Flange Holes: 4

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: SIEMENS
  • Motor Horsepower(HP): 5
  • Motor RPM: 3490
  • Motor Voltage: 230/460
  • Motor Amps: 11.6/5.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 44
  • Width (Inches): 13
  • Height (Inches): 22

Additional Product Details

ITT 150 Centrifugal Pump (5 HP, 150 GPM Max)