McBrady Engineering Orbit Cleaner-Rinser

McBrady Engineering Orbit Cleaner-Rinser

McBrady Engineering Orbit Cleaner-Rinser. Model: 401. S/N: W48-4475. Bottle/jar size: 2-1/2 in. dia. x 4-1/4 in. H. Bottle/jar mouth diameter: 1-7/8 in. Number of bottles: 24. Maximum aperture/clearance: 3 in. W x 4-1/2 in. H (adjustable). Reliance Electric Motor, 1 hp, 1730 rpm, 208-230/460 V, 4.0-4.4/2.2 amps, 60 Hz, 3 phase. Dodge 200 Tigear. Boston Gear Ratiomotor. Boston Gear Right-Angle Drive. Conveyor infeed/exit height: 37 in. Inlets: (1) 1/4 in. dia. (air supply), (1) 3 in. dia. port. Outlets: (24) 1/8 in. dia. (cleaning/rising tubes), (1) 3 in. dia. port. Overall dimensions: 87 in. L x 40-1/2 in. W x 91 in. H. (ACN500-750).

Product Details
  • Stock No: SMPP091.12a
  • Manufacturer: McBrady Engineering
  • Model: 401
  • Serial Number: W48-4475
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
McBrady Engineering Orbit Cleaner-Rinser