Sandpiper Air-Powered Diaphragm Pump

Sandpiper Air-Powered Diaphragm Pump

Sandpiper Air-Powered Diaphragm Pump. Model: SSB1-A, S/N: 607663, Type: TF-3-55. Inlet/outlet: 1-1/2 in., sanitary clamp. 316 stainless steel manifold, 316 stainless steel outer chamber, 316 stainless steel outer diaphragm plate. Capacity: 0 to 54 gpm. Solid handling up to 1/4 in.; heads up to 289 ft. of water. Overall dimensions: 32 in. L x 14 in. W x 29 in. H. This pump is USDA accepted for meat and poultry.

Product Details

  • Stock No: SNBB380.6a
  • Manufacturer: Sandpiper
  • Model: SSB1-A
  • Serial Number: 607663

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Sandpiper Air-Powered Diaphragm Pump