Air Tank/Pressure Vessel
1992 Air Tank/Pressure Vessel. National Board No: 372963. MAWP: 150 psi @ 450 °F; MDMT: (-)20 °F @ 150 psi. Inlets/outlets: (1) 6-1/2 in. dia., (1) 3/4 in., (1) 4 in., (1) 1 in. Air pressure gauge. Oval manway dimensions: 16 in. major dia.; 12 in. minor dia. Overall dimensions: 54 in. dia. x 12 ft. 7 in. L.
Product Details
- Stock No: SNBB419.1
- Manufacturer: Not Specified
Tank Details