Screw Auger
Screw Auger. S/N: 340905 SSD01. 304 Stainless steel. Auger: 14 ft. 7 in. L. x 9 in. dia. Auger housing dia: 10 in. Unit has (5) access doors for easy maintenance. U.S. Motor: 3 hp, 1,760 rpm, 230/460 V, 8.0/4.0 amps, 60 Hz, 3 phase. Falk Quadrive motor drive: 24.87 ratio, 70.76 rpm (final). Inlets/outlets: (2) 11-1/2 in. dia. inlet/outlet chutes. Overall dimensions: 16 ft. 10 in. L x 16 in. W x 50 in. H.
Product Details
- Stock No: SNBB421b.7
- Manufacturer: Not Specified
- Serial Number: 340905 SSD01