Jacketed Holding Tank- 200 Gallon

Jacketed Holding Tank- 200 Gallon

Jacketed Holding Tank- 200 Gallon. S/N: 4245-3. Jacket MAWP: 100 psi @ 350 °F. Outlet: 2 in. s-line clamp. Overall dimensions: 46 in. L x 44 in. W x 80-1/2 in. H.

Product Details

  • Stock No: SNBB498.4a
  • Manufacturer: Not Specified
  • Serial Number: 4245-3

Tank Details

  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? Yes
  • Dimpled? No
  • Agitation? No
  • Tank MAWP (PSI at temp): 100 psi @ 350 °F
  • Tank Inlets & Outlets Description: Outler: 2 in. s-cline clamp.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 46
  • Width (Inches): 44
  • Height (Inches): 80.5

Additional Product Details

  • Year of Manufacture: 1962

Jacketed Holding Tank- 200 Gallon