Bingley Shell and Tube Heat Exchanger - 209.4 sq. ft.

Bingley Shell and Tube Heat Exchanger - 209.4 sq. ft.

Bingley Shell and Tube Heat Exchanger. S/N: 195. Tube material: 304 stainless steel. Number of passes: 1. Number of tubes: 100. Tube dimensions: 1 in. dia. x 8 ft. L. Heat transfer surface area: 209.4 sq. ft. Tube volume: 32.6 gallons. Design pressure: 75 psi @ 100°F. Shell thickness: 1/4 in. Head thickness: 3/16 in. Inlets: (2) 4 in. dia. ports, (1) 2 in. dia. port. Outlets: (2) 4 in. dia. ports, (1) 1-1/2 in. dia. port. Overall dimensions: 9 ft. 10 in. L x 2 ft. 10 in. W x 2 ft. 7 in. H. Note: The tubes were pressure tested and leakage was found in the tube ends and possibly the tubes.

Product Details

  • Stock No: SNCC138.4
  • Manufacturer: Bingley Steel Works
  • Serial Number: 195

Shell & Tube Details

  • Heat Transfer Surface Area (SQ FT): 209.4
  • Number of Passes: 1
  • Tube Material: 304 Stainless Steel
  • Number of Tubes: 100
  • Tube Diameter (inches): 1
  • Tube Length (inches): 96
  • Inlets & Outlets Description: Inlets: (2) 4 in. dia. ports, (1) 2 in. dia. port. Outlets: (2) 4 in. dia. ports, (1) 1-1/2 in. dia. port.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 118
  • Width (Inches): 34
  • Height (Inches): 31

Additional Product Details

  • Known Issues or Problems: The tubes were pressure tested and leakage was found in the tube ends and possibly the tubes

Bingley Shell and Tube Heat Exchanger - 209.4 sq. ft.