Stainless Steel Tabletop Conveyor Section
Stainless Steel Tabletop Conveyor Section. Maximum belt size accepted: 4 in. Adjustable guiderails. Currently set up to transport items 2-1/2 in. wide. Running gap for conveyor belt is 1-1/2 in. Infeed/exit height: 40 in. Overall dimensions: 106 in. L x 12 in. W x 45 in. H.
Product Details
- Stock No: SNCC605H.
- Manufacturer: Not Specified
Conveyor Details
- Conveyor Type: Table Top Conveyors
- Conveyor Width (inches): 4
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 106
- Width (Inches): 12
- Height (Inches): 45