General Conveyor Co. Stainless Steel Table Top Conveyor

General Conveyor Co. Stainless Steel Table Top Conveyor

General Conveyor Co. Stainless Steel Table Top Conveyor. S/N: 940640. (2) 6 in. sprockets with 1 in. gap between gear teeth. Maximum conveyor belt width: 4-1/2 in. SEW Motor and drive:1 hp, 450-2230 rpm, 230/460V, 3.9/1.95 amps. 60 Hz, 3 phase. Infeed/outfeed height: 35 in. Overall Dimensions: 36 in. L x 21 in. W x 42 in. H.

Product Details

  • Stock No: SNCC605N.
  • Manufacturer: General Conveyor Co.
  • Serial Number: 940640

Conveyor Details

  • Conveyor Type: Table Top Conveyors
  • Conveyor Width (inches): 4.5

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SEW-Eurodrive
  • Motor Horsepower(HP): 1
  • Motor RPM: 450-2230
  • Motor Voltage: 230/460
  • Motor Amps: 3.9/1.95
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 36
  • Width (Inches): 21
  • Height (Inches): 42

Additional Product Details

General Conveyor Co. Stainless Steel Table Top Conveyor