Autoweigh Belt Feeder - 1 ft. Wide
Autoweigh Belt Feeder. Model: 302-12''XLC. S/N: 88/2268. Belt width: 12 in. Maximum aperture/clearance: 8 in. W x 5 in. H. Height at conveyor inlet/outlet: 30 in. Infeed hopper dimensions: 20 in. L x 20 in. W x 15-1/2 in. H. AutoWeigh Micro VI Control Panel, S/N: AP1354, panel is equipped with touchpad controls and digital display. Leroy-Somer Motor. Inlets/outlets: (1) 9 in. L x 8 in. W x 4 in. H infeed/discharge. Overall dimensions: 51-1/2 in. L x 44 in. W x 62 in. H.
Product Details
- Stock No: SNPM072.4
- Manufacturer: Autoweigh
- Model: 302-12
- Serial Number: 88/2268
Conveyor Details
- Conveyor Type: Belt Conveyors
- Conveyor Width (inches): 12
- Max Height Clearance above Belt (Inches): 5
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Leroy-Somer
Dimensions:
- Length (Inches): 51.5
- Width (Inches): 44
- Height (Inches): 62