Reliance Electric MinPak Plus Variable Speed Drive- 10 HP

Reliance Electric MinPak Plus Variable Speed Drive- 10 HP

Reliance Electric MinPak Plus Variable Speed Drive- 10 HP. Model: 14C310. S/N: 1GN4818.V21-UH. Electrical requirements (AC input): 230 V, 36 amps (max), 50/60 Hz. Electrical requirements (DC out): 240 V, 38 amps, 3 phase. Overall dimensions: 14 in. L x 13 in. W x 31 in. H.(ACN34a).

Product Details
  • Stock No: SNPM102.2a
  • Manufacturer: Reliance
  • Model: 14C310
  • Serial Number: 1GN4818.V21-UH
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Reliance Electric MinPak Plus Variable Speed Drive- 10 HP