Bell & Gossett 1510 Series Centrifugal Pump

Bell & Gossett 1510 Series Centrifugal Pump

Bell & Gossett 1510 Series Centrifugal Pump. Model: 1-1/4AC. S/N: 1405322. Capacity: 40 gpm @ 37 tdh. Century E-Plus Motor, 1.0 hp, 1745 rpm, 230/460 V, 2.7/1.35 amps. Inlets: (1) 2 in. dia. NPT (male). Outlets: (1) 1-1/2 in. dia. NPT (female). Overall dimensions: 28-1/2 in. L x 12 in. W x 17 in. H.

Product Details

  • Stock No: SNPM105B.
  • Manufacturer: ITT Bell & Gossett
  • Model: 1-1/4AC
  • Serial Number: 1405322

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Bell & Gossett 1510 Series Centrifugal Pump